Motion
TNL 16 NPT M

FASTER
TNL 16 NPT M

TNL Series Free Flow Free Flow Hydraulic Plug - Steel Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 1088 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00354074
MFR #TNL 16 NPT M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNL 16 NPT M

TNL Series Free Flow Free Flow Hydraulic Plug - Steel Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 1088 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00354074
MFR #TNL 16 NPT M

Mfr description
TNL-16-NPT-M Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Force-to-Connect
    22.8 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    4350 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    73.97 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.00000 fl oz (US)
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    1088 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)