Motion
TNV-12-NPT-F5

FASTER
TNV-12-NPT-F5

Hydraulic Socket - Brass Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 4300 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354080
MFR #TNV-12-NPT-F5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV-12-NPT-F5

Hydraulic Socket - Brass Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 4300 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354080
MFR #TNV-12-NPT-F5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TNV-12-NPT-F-5 Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPT
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    4300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • Body Size
    3/4 in
  • Standard Interchange
    US
  • Industry/Application
    Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text