Motion
TNV-24-NPT-M-5

FASTER
TNV-24-NPT-M-5

Hydraulic Plug - Brass Body Material, 1-1/2 in NPT, 1-1/2 – 11-1/2 Male Thread, 4300 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #00354101
MFR #TNV-24-NPT-M-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV-24-NPT-M-5

Hydraulic Plug - Brass Body Material, 1-1/2 in NPT, 1-1/2 – 11-1/2 Male Thread, 4300 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #00354101
MFR #TNV-24-NPT-M-5

Mfr description
TNV-24-NPT-M-5 Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPT
  • Body Size
    1-1/2 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1-1/2 in NPT, 1-1/2 – 11-1/2 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Industrial
  • Seal Material
    Buna-N
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    4300 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)