Motion
3/8 1000+ AIR DIVING UMB 1125

GATES RUBBER CO
3/8 1000+ AIR DIVING UMB 1125

Air Master™ Diving Umbilical (1000-1125) Industrial Hose - 3/8 in Inner Diameter, 1125 psi Working Pressure, Diver's Air Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material
Mi Item #00354110
MFR #3/8 1000+ AIR DIVING UMB 1125
Price$12.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8 1000+ AIR DIVING UMB 1125

Air Master™ Diving Umbilical (1000-1125) Industrial Hose - 3/8 in Inner Diameter, 1125 psi Working Pressure, Diver's Air Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material
Mi Item #00354110
MFR #3/8 1000+ AIR DIVING UMB 1125

Mfr description
3/8 AIR MASTER DIVING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.24/ft

Specifications

Dimensions

  • Hose Weight
    0.22 lbs per ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.75 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. For surface supplied air systems involved in recreational, salvage, oil rig service and control lines.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Diver's Air Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -20 °F
  • Operating Temperature Range
    -40 to 120 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053215243
  • Working Pressure
    1125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)