Motion
TNV120/1116UN M

FASTER
TNV120/1116UN M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 2755 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354127
MFR #TNV120/1116UN M
Your Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV120/1116UN M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 2755 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354127
MFR #TNV120/1116UN M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.27/each(List $49.76)

Overview

Mfr description
TNV-120-1116-UNM Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    1-1/16 – 12 SAE
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2755 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Force-to-Connect
    25.1 lbs
  • Spillage
    0.47340 fl oz (US)
  • Flow Rate
    44.91 gpm
  • Burst Pressure
    11020 psi
  • Standard Interchange
    US
  • Industry/Application
    Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought