Overview
Mfr description
TNV-121-1116-UNF Q.D.COUPLING
Specifications
- ApplicationHydraulic
- Coupling ComponentSocket
- Hose Connection TypeMale JIC 37°
- Thread Hose I.D. Tube O.D.3/4 in
- Actual Thread Size1-1/16 – 12 SAE
- Working Pressure Range2001 to 3000 psi
- Working Pressure2755 psi
- Valve TypePoppet Valve
- Body MaterialSteel
- Seal MaterialBuna-N
- Description Keyword3/4 in JIC, 1-1/16 – 12 SAE Male Thread
- Body Size3/4 in
- Force-to-Connect25.1 lbs
- Spillage0.47340 fl oz (US)
- Flow Rate44.91 gpm
- Burst Pressure11020 psi
- Standard InterchangeUS
- Industry/ApplicationIndustrial, Oil & Gas, Marine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data