Motion
HAB-6
Hose End - Brass Material, 1-1/2 in Hose ID
Mi Item #00354259
MFR #HAB-6
Price$74.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1-1/2 in Hose ID
Mi Item #00354259
MFR #HAB-6

Mfr description
HAB-6 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.92/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.78 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion, Formed hex wrench area on 3/4 in through 1-1/2 in combination nipples for easier installation
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • Fitting Connection Family
    Barb
  • Fitting Type
    Push-On / Barb
  • For Use With
    Liquid, Bulk handling, Low pressure air
  • Manufacturer Catalog Number
    HAB-6
  • Material
    Brass
  • Product Types
    Hose Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Threaded Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)