Motion
HAB-12
Hose End - Brass Material, 3/4 in Hose ID
Mi Item #00354264
MFR #HAB-12
Price$273.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/4 in Hose ID
Mi Item #00354264
MFR #HAB-12

Mfr description
HAB-12 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.77/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4 in
  • Weight
    2.82 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion, Formed hex wrench area on 3/4 in through 1-1/2 in combination nipples for easier installation
  • Application
    Liquid, bulk handling, low pressure air
  • Configuration
    Straight
  • Connection Type
    Threaded
  • End 1 Style
    Threaded
  • Fitting Shape
    Straight
  • For Use With
    Liquid, Bulk handling, Low pressure air
  • Manufacturer Catalog Number
    HAB-12
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Threaded
  • Type
    Threaded Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)