Motion
600-HRP-BR
CamLock Fitting - 6 in Coupling Size, Brass Body, Handle
Mi Item #00354383
MFR #600-HRP-BR
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CamLock Fitting - 6 in Coupling Size, Brass Body, Handle
Mi Item #00354383
MFR #600-HRP-BR

Mfr description
600-HRPBR HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Dimensions

  • Coupling Size
    6 in
  • Weight
    0.73 lbs

Details

  • Body Material
    Brass
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)