Motion
MBV25
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 1/4 NPT Port, Nickel Plated Brass Body, Lever Handle
Mi Item #00354391
MFR #MBV25
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 1/4 NPT Port, Nickel Plated Brass Body, Lever Handle
Mi Item #00354391
MFR #MBV25

Mfr description
MBV25 BALL VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.22 lbs

Details

  • Body Material
    Nickel Plated Brass
  • Body Style
    1 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Nickel Plated Brass
  • Max Operating Temperature
    330 °F
  • Maximum Operating Pressure
    450 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Standard Port
  • Pressure Rating
    450 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    MBV
  • Standards
    American and Canadian Gas Association approved
  • Stem Seal Material
    Buna-N
  • Thread Type
    NPT
  • Type
    Ball Valve
  • Valve Body Material
    Nickel Plated Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)