Motion
MA250
Dixon Valve & Coupling Hose End
MI ITEM #00354404
MFR #MA250
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End
MI ITEM #00354404
MFR #MA250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.30/each

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • SAE Size
    -40
  • Size
    2.5000 in
  • Thread Size
    2-1/2 in
  • Weight
    0.5 lbs

Details

  • Additional Details
    For suction or discharge of water
  • Application
    Water
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Male
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Push-On / Barb
  • For Use With
    Water Suction Hose
  • Manufacturer Catalog Number
    MA250
  • Material
    Aluminum
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Male

Overview

Mfr description
MA-250 MALE HALF - NO PIN LUGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text