Motion
MA-250
Hose End - Aluminum Material, 2-1/2 in Hose ID
MI ITEM #00354405
MFR #MA-250
Price$27.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 2-1/2 in Hose ID
MI ITEM #00354405
MFR #MA-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.23/each

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • End 2 Size
    2.5000 in
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Size
    2.5000 in
  • Weight
    0.57 lbs

Details

  • Manufacturer Catalog Number
    MA-250
  • Material
    Aluminum
  • Port Gender
    Male
  • Product Types
    Hose Shank
  • Style
    Straight
  • Type
    Male Shank

Overview

Mfr description
MA-250 MALE HALF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text