Motion
MB250
Dixon Valve & Coupling Hose End
Mi Item #00354406
MFR #MB250
Price$107.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End
Mi Item #00354406
MFR #MB250

Mfr description
MB-250 MALE HALF - NO PIN LUGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.08/each

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • SAE Size
    -40
  • Size
    2.5000 in
  • Thread Size
    2-1/2 in
  • Weight
    1.862 lbs

Details

  • Additional Details
    For suction or discharge of water
  • Application
    Water
  • Compatible Banding Types
    T-Bolt ClampCenter Punch ClampPreformed Clamp
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Male
  • Fitting Connection Family
    NPSM
  • Fitting Type
    NPSM
  • For Use With
    Water Suction Hose
  • Manufacturer Catalog Number
    MB250
  • Material
    Brass
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    NPSM
  • Standards Met
    NPSM
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    King Short Shank Suction Male Coupling NPSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)