Motion
MA-600
Hose End - Aluminum Material, 6 in Hose ID, Male
MI ITEM #00354411
MFR #MA-600
Price$107.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 6 in Hose ID, Male
MI ITEM #00354411
MFR #MA-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.58/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • End 2 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    2.87 lbs

Details

  • Application
    Suction Hose Couplings
  • Configuration
    Straight
  • End Gender
    Male
  • Fitting Connection Family
    Barb
  • Fitting Type
    Push-On / Barb
  • For Use With
    Suction Hose
  • Manufacturer Catalog Number
    MA-600
  • Material
    Aluminum
  • Port Gender
    Male
  • Product Types
    Hose Shank
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Male Shank

Overview

Mfr description
MA-600 MALE HALF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text