Motion
1A24FLB16
Aeroquip (Eaton) 1A Series Crimp Hose Fittings SAE Code 61 90˚ Elbow - Carbon Steel Material
Mi Item #00354422
MFR #1A24FLB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings SAE Code 61 90˚ Elbow - Carbon Steel Material
Mi Item #00354422
MFR #1A24FLB16

Mfr description
1A24FLB16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    2.000 in
  • Height
    4.09 in
  • Hose Cut-Off Factor
    4.24 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.76 in
  • Length
    6.65 in
  • Overall Length
    6.65 in
  • Overall Weight
    2.51 lb
  • Weight
    2.51 lb
  • Width
    2.37 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1A24FLB16
  • Manufacturer Upc Number
    678146124104
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146124104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)