Motion
1A16FLG16
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61 60˚ Elbow
MI ITEM #00354430
MFR #1A16FLG16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61 60˚ Elbow
MI ITEM #00354430
MFR #1A16FLG16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    60 °
  • End 1 Size
    1.000 in
  • End 2 Size
    1.000 in
  • Height
    4.23 in
  • Hose Cut-Off Factor
    3.89 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in, 25.39 mm
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.78 in
  • Length
    6.97 in
  • Overall Length
    6.97 in
  • Overall Weight
    0.01 lb
  • Weight
    0.01 lb
  • Width
    1.94 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    60° Elbow
  • Fitting Type
    Code 61 Flange
  • Manufacturer Catalog Number
    1A16FLG16
  • Manufacturer Upc Number
    678146123879
  • Material
    Steel
  • O-Ring Location
    Flange Face
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 61 Flange
  • Swivel
    Non-Swivel
  • Thread Type
    Code 61 Flange
  • Type
    Hose Fitting
  • UPC_NO
    678146123879

Overview

Mfr description
1A16FLG16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought