Motion
1A24FLG24
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Sae Code 61 60˚ Elbow - Steel Material, 1-1/2 in Hose ID
Mi Item #00354431
MFR #1A24FLG24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Sae Code 61 60˚ Elbow - Steel Material, 1-1/2 in Hose ID
Mi Item #00354431
MFR #1A24FLG24

Mfr description
1A24FLG24 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    24
  • End 1 Size
    -24
  • Height
    4.33 in
  • Hose Cut-Off Factor
    5.65 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.26 in
  • Length
    8.55 in
  • Outer Diameter
    2.7000 in
  • Overall Length
    8.55 in
  • Overall Weight
    3.17 lb
  • SAE Size
    -24
  • Size
    -24
  • Weight
    3.17 lb
  • Width
    2.70 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Flange Head
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Type
    Code 61 Flange
  • Manufacturer Catalog Number
    1A24FLG24
  • Manufacturer Upc Number
    678146124128
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 61 Flange
  • Style
    60 °Elbow
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Hose Fitting
  • UPC_NO
    678146124128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)