Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
70605 4G2XREEL

Global G2 Hydraulic Hose - 1/4 in ID, 0.59 in OD, 5800 psi Working Pressure, 23200 psi Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00354457
MFR #70605 4G2XREEL

Mfr description
4 G2 550 FT REEL HOSE 4657-0125
  • 4 to -20 validated with MegaCrimp; -24, -32 with GlobalSpiral Plus
  • Standards: Meets or exceeds the requirements ISO 1436 2SN R2ATS. EN 853 2SN. SAE 100R2AT
  • Meets Flame Resistance Acceptance Designation MSHA 2G
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hose Dash Size
    4
  • Hose Weight
    0.27 lbs/ft
  • Minimum Bend Radius
    4.00 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.59 in
  • Segment Length Range
    Maximum of 550 ft
  • Weight
    0.27 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    23200 psi
  • Color
    Black
  • Description Keyword
    SAE 100R2 Type S
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-0125
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053170887
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R2 Type S
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053170887
  • Working Pressure
    5800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)