Motion
8M2T-MTF XREEL

GATES RUBBER CO
8M2T-MTF XREEL

M2T® MegaFlex® Hydraulic Hose - 1/2 in ID, 0.82 in OD, 4300 psi / 296.5 bar Working Pressure, 17200 psi / 1185.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00354464
MFR #8M2T-MTF XREEL
Price$15.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8M2T-MTF XREEL

M2T® MegaFlex® Hydraulic Hose - 1/2 in ID, 0.82 in OD, 4300 psi / 296.5 bar Working Pressure, 17200 psi / 1185.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00354464
MFR #8M2T-MTF XREEL

Mfr description
8M2T-MTF REEL 330FT HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.43/ft

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Weight
    0.38 lbs/ft
  • Length
    330 ft / 101 m
  • Minimum Bend Radius
    2.8 in /71.1 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.82 in
  • Segment Length Range
    Maximum of 330 ft
  • Weight
    0.38 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    17200 psi / 1185.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Description Keyword
    SAE 100R16
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-0224
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053352740
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Recommended Use
    M2T® hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and signifcantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. Exceeds SAE 100R16, SAE 100R2, ISO 11237 2SC R16 and ISO 1436 2SN R2 working pressure, minimum bend radius requirements and performance requirements of EN 857 2SC and EN 853 2SN. M2T hose has smaller exterior dimensions and significantly tighter bend radius. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R16
  • Trademark
    M2T Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053352740
  • Working Pressure
    4300 psi / 296.5 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)