Motion
4G1 XREEL
G1 Hydraulic Hose - 1/4 in ID, 0.53 in OD, 3275 psi / 225.8 bar Working Pressure, 13100 psi / 903.2 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00354493
MFR #4G1 XREEL
Price$6.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G1 Hydraulic Hose - 1/4 in ID, 0.53 in OD, 3275 psi / 225.8 bar Working Pressure, 13100 psi / 903.2 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00354493
MFR #4G1 XREEL

Mfr description
4 G1 440 FT REEL HOSE 4657-0120
  • -4 to -20 validated with MegaCrimp; -24, -32 with GlobalSpiral Plus
  • Meets Flame Resistance Acceptance Designation MSHA 2G
  • 50% of SAE 100R1 bend radius at rated working pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.87/ft

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Weight
    0.16 lbs/ft
  • Length
    400 ft / 122 m
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.53 in
  • Segment Length Range
    Maximum of 440 ft
  • Weight
    0.16 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    13100 psi / 903.2 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R1 Type S
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-0120
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053211054
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R1 Type S
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053211054
  • Working Pressure
    3275 psi / 225.8 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)