Motion
16G1 XREEL

GATES RUBBER CO
16G1 XREEL

16G1XREEL Hydraulic Hose - 1 in ID, 1.40 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #00354505
MFR #16G1 XREEL
Price$15.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G1 XREEL

16G1XREEL Hydraulic Hose - 1 in ID, 1.40 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #00354505
MFR #16G1 XREEL

Mfr description
16 G1 165 FT REEL HOSE 4657-0124
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.92/ft

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Weight
    0.62 lbs/ft
  • Length
    165 ft / 50 m
  • Minimum Bend Radius
    12 in /304.8 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.40 in
  • Segment Length Range
    Maximum of 165 ft
  • Weight
    0.62 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    5200 psi / 358.5 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-0124
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053211030
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Standards Met
    EN, ISO, MSHA 2G, SAE
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053211030
  • Working Pressure
    1300 psi / 89.6 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)