Motion
5C5C XREEL

GATES RUBBER CO
5C5C XREEL

C5C Hydraulic Hose - 1/4 in ID, 0.58 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyester Cover, Nitrile Tube
Mi Item #00354508
MFR #5C5C XREEL
Price$11.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5C XREEL

C5C Hydraulic Hose - 1/4 in ID, 0.58 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyester Cover, Nitrile Tube
Mi Item #00354508
MFR #5C5C XREEL

Mfr description
5 C5C 385 FT REEL HOSE 3658-1776
  • Avoid continuous use at maximum temperature concurrent with maximum working pressures
  • For water emulsions see Temperature Limits Table
  • Temperature Range: Under SAE 100R5 (hydraulic) conditions: -40C to +100C / -40F to +212F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.32/ft

Specifications

Dimensions

  • Dash Size
    5
  • Hose Dash Size
    5
  • Length
    385 ft / 117 m
  • Minimum Bend Radius
    3.4 in / 86.4 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.58 in
  • Weight
    0.19 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000 psi / 827.4 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polyester Braid
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R5
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36581776
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053227888
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Heat, Mildew, Oil
  • Recommended Use
    C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission coolant and filtration lines. Not recommended for gasoline or diesel fuel.
  • Reinforcement Type
    2-braid, texile, wire
  • Standards Met
    FMVSS, SAE 100R5
  • Trademark
    C5C Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Polychloroprene (Neoprene) - Type A
  • Typical Applications
    Fleet, Hydraulic
  • UPC_NO
    072053227888
  • Working Pressure
    3000 psi / 206.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)