Motion
8C5C XREEL

GATES RUBBER CO
8C5C XREEL

C5C Hydraulic Hose - 7/16 in ID, 0.77 in OD, 2000 psi / 137.9 bar Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #00354513
MFR #8C5C XREEL
Price$10.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5C XREEL

C5C Hydraulic Hose - 7/16 in ID, 0.77 in OD, 2000 psi / 137.9 bar Working Pressure, 8000 psi / 551.6 bar Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #00354513
MFR #8C5C XREEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.24/ft

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Weight
    0.28 lbs/ft
  • Length
    330 ft / 101 m
  • Minimum Bend Radius
    4.6 in /116.8 mm
  • Nominal Hose Inner Diameter  
    7/16 in
  • Nominal Hose Outer Diameter  
    0.77 in
  • Segment Length Range
    Maximum of 330 ft
  • Weight
    0.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    8000 psi / 551.6 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polyester Braid
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R5
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3658-1778
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053227901
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Heat, Mildew, Oil
  • Recommended Use
    C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission coolant and filtration lines. Not recommended for gasoline or diesel fuel.
  • Reinforcement Type
    2-braid, texile, wire
  • Standards Met
    FMVSS, SAE 100R5
  • Trademark
    C5C Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Fleet, Hydraulic
  • UPC_NO
    072053227901
  • Working Pressure
    2000 psi / 137.9 bar

Overview

Mfr description
8 C5C 330 FT REEL HOSE 3658-1778
  • Avoid continuous use at maximum temperature concurrent with maximum working pressures
  • For water emulsions see Temperature Limits Table
  • Temperature Range: Under SAE 100R5 (hydraulic) conditions: -40C to +100C / -40F to +212F
  • All-purpose fleet application (hot lube oil lines): -40C to +149C / -40F to +300F
  • Air only: +71C / +160F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought