Specifications
Dimensions
- Angle90 °
- End 1 Size7/16 in
- Height0.96 in
- Hose Cut-Off Factor1.15 in
- Hose Dash Size-4
- Inside Diameter0.17 in
- Length2.64 in
- Overall Length2.64 in
- Overall Weight0.80 lb
- Thread Size7/16-20
- Weight0.80 lb
- Width0.56 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon steel
- ColorDura-Kote
- Compatible Hose SeriesFC310, FC510
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread7/16-20
- End GenderFemale
- FinishDura-Kote
- Manufacturer Catalog NumberFC5143-0404S
- Manufacturer Upc Number678146057662
- MaterialCarbon steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146057662
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)