Motion
5700-04-04
5700-04-04 SWIVEL PIPE ELBOW
MI ITEM #00354724
MFR #5700-04-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5700-04-04 SWIVEL PIPE ELBOW
MI ITEM #00354724
MFR #5700-04-04

Mfr description
5700-04-04 SWIVEL PIPE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Weight
    0.18 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe Swivel, Male Pipe
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Male Pipe Swivel, Male Pipe
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)