Specifications
Dimensions
- End 1 Size1-1/4 in, 2 in
- End 1 Size Type1-1/4 NPTF, 2 NPTF
- End 2 Size1-1/4 in, 2 in
- End 2 Size Type1-1/4 NPTF, 2 NPTF
- Weight0.76 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword2 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1-1/4–11-1/2
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5404