Motion
H43032
Weatherhead (Eaton) Hydraulic Hose - 2 in ID, 2.68 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #00354899
MFR #H43032
Price$95.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 2 in ID, 2.68 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #00354899
MFR #H43032

Mfr description
H43032 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.96/ft

Specifications

Dimensions

  • Bend Radius
    12.6 in
  • Dash Size
    -32
  • Height
    2.68 in
  • Hose Dash Size
    -32
  • Hose Length
    50.00 ft
  • Hose Weight
    147.00 lb
  • Inside Diameter
    2 in
  • Length
    50.00 ft
  • Minimum Bend Radius
    12.50 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.68 in
  • Outside Diameter
    2.68 in
  • Overall Length
    50.00 ft
  • Overall Weight
    147.00 lb
  • Wall Thickness
    0.345 in
  • Weight
    147.00 lb
  • Width
    2.68 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic system service with petroleum and water based fluids, for general industrial use.
  • Applications
    Hydraulic system service with petroleum and water based fluids, for general industrial use.
  • Burst Pressure
    16000 psi
  • Color
    Black
  • Compatible Fittings
    430 U, 4S, TTC-12
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Weatherhead H430 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    H43032
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975012833
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    4000 psi
  • Maximum Operating Pressure
    4000 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    4000 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 260 °F
  • Pressure Rating
    4000 psi
  • Segment Code
    C
  • Standards Met
    EN856 4SP|SAE 100R12|MSHA Approved|ABS Certified|DNV|USCG
  • Trade / Brand Name
    H430 Series
  • Trade Name/Number
    H430 Series
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    725975012833
  • Working Pressure
    4000 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)