Motion
NS 12 NPT M

FASTER
NS 12 NPT M

Hydraulic Plug - Steel Body Material, Ball Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 2900 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00354901
MFR #NS 12 NPT M
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NS 12 NPT M

Hydraulic Plug - Steel Body Material, Ball Valve, 1/2 in BSPP, 1/2 – 14 Female Thread, 2900 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00354901
MFR #NS 12 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.90/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Force-to-Connect
    20.5 lbs
  • Hex
    1.0600 in | 27 mm
  • Hex Size
    1.0600 in | 27 mm
  • Length
    1.8100 in | 46 mm
  • Size
    0.5000 in
  • Weight
    0.2 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    11600 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in BSPP, 1/2 – 14 Female Thread
  • Flow Rate
    13.21 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Agriculture, Construction Equipment, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.05070 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Ball Valve
  • Working Pressure
    2900 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
NS12NPT-M Q.D. CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text