Motion
2706-LN-06-06
Bulkhead Fitting - 3/8 in x 3/8 in
Mi Item #00354938
MFR #2706-LN-06-06
Price$20.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead Fitting - 3/8 in x 3/8 in
Mi Item #00354938
MFR #2706-LN-06-06

Mfr description
2706LN-06-06 BULKHEAD FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.27/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Weight
    0.15 lbs

Details

  • Adapter Type
    Straight
  • Description Keyword
    3/8 in x 3/8 in
  • End 1 Style
    Male JIC Bulkhead, Male Pipe
  • End 1 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Male JIC Bulkhead, Male Pipe
  • End 2 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)