Motion
16-16MPB XBULK

GATES RUBBER CO
16-16MPB XBULK

Hose End - Brass Material, 1 in Hose ID
Mi Item #00355006
MFR #16-16MPB XBULK
Price$72.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16-16MPB XBULK

Hose End - Brass Material, 1 in Hose ID
Mi Item #00355006
MFR #16-16MPB XBULK

Mfr description
16-16-MPB FITTING 7301-0042
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.62/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Hose Cut-Off Factor
    2.3390 in, 59.40 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.0510 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size 1
    1-11 1/2
  • Weight
    0.77 lbs
  • Width
    1.3750 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    16-16MPB XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053656343
  • Material
    Brass
  • Mating Angle
    30 °
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Type
    Coupling
  • UPC_NO
    072053656343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)