Motion
4C5-4RMFA
Hose End - Steel Material, 3/16 in Hose ID, Tube
Mi Item #00355035
MFR #4C5-4RMFA
Price$64.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/16 in Hose ID, Tube
Mi Item #00355035
MFR #4C5-4RMFA

Mfr description
4C5-4RMFA STEM
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.99/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.1900 in
  • End 2 Size
    7/16-20
  • End Size/Type
    1/4 MFA
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.0600 in, 26.89 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    1.8100 in
  • SAE Size
    -4
  • Size
    0.1900 in
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.33 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    Thread
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Tube
  • End Type 1
    MFA
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Field Attachable
  • Fitting Shape
    Straight
  • Fitting Type
    Flareless Tube
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34510-0404
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053169546
  • Material
    Steel
  • Mating Angle
    24 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Compression
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    Hose Barb
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053169546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)