Motion
6C5-6RMFA
723604885 -
MI ITEM #00355038
MFR #6C5-6RMFA
List Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
723604885 -
MI ITEM #00355038
MFR #6C5-6RMFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.38/each for your price

Overview

Mfr description
6C5-6RMFA STEM
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    3/8 MFA
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Tube
  • Hose Inside Diameter
    0.3110 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053169577
  • UPC_NO
    072053169577
  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Weight
    0.38 lbs
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    MFA
  • Fitting Type
    Flareless Tube
  • Hose Dash Size
    6
  • Mating Angle
    24 °
  • Seal Type
    Compression
  • Swivel
    No
  • Thread Size 1
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text