Motion
BFL450
Brass Crimping Ferrule - Brass Material, 0.45 in ID, 0.02 in Thick, 9/16 in Overall Length
Mi Item #00355106
MFR #BFL450
Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Crimping Ferrule - Brass Material, 0.45 in ID, 0.02 in Thick, 9/16 in Overall Length
Mi Item #00355106
MFR #BFL450

Mfr description
BFL-450 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.46/each

Specifications

Dimensions

  • Overall Length
    9/16 in

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)