Motion
BFW900
Brass Crimping Ferrule - Brass Material, 0.9 in ID, 0.02 in Thick, 0.84 in Overall Length
MI ITEM #00355238
MFR #BFW900
Your Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Crimping Ferrule - Brass Material, 0.9 in ID, 0.02 in Thick, 0.84 in Overall Length
MI ITEM #00355238
MFR #BFW900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.92/each(List $1.52)

Overview

Mfr description
BFW-900 FERRULE

Specifications

  • Body Material
    Brass
  • Weight
    0.02 lbs
  • Overall Length
    0.84 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text