Motion
3/4XRL PLANT+ STEAM 250 WRAP

GATES RUBBER CO
3/4XRL PLANT+ STEAM 250 WRAP

Plant Master® Steam Plus Industrial Hose - 3/4 in Inner Diameter, 17.2 Working Pressure, Air & Water Hose Type, EPDM - Type P2 Tube Material, Specially compounded elastomer - Type B1 Cover Material, 250 ft Length
Mi Item #00355281
MFR #3/4XRL PLANT+ STEAM 250 WRAP
Price$13.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4XRL PLANT+ STEAM 250 WRAP

Plant Master® Steam Plus Industrial Hose - 3/4 in Inner Diameter, 17.2 Working Pressure, Air & Water Hose Type, EPDM - Type P2 Tube Material, Specially compounded elastomer - Type B1 Cover Material, 250 ft Length
Mi Item #00355281
MFR #3/4XRL PLANT+ STEAM 250 WRAP

Mfr description
3/4 PLANT MASTER PLUS STEAM 250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.89/ft

Specifications

Dimensions

  • Hose Weight
    0.60 lbs per ft
  • Length
    250 ft
  • Minimum Bend Radius
    9.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.27 in
  • Segment Length Range
    25 to 300 ft
  • Weight
    0.59 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Cover Color
    Red
  • Cover Material
    Specially compounded elastomer - Type B1
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C). Special compound cover for use in refineries and processing plants.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Type B1 - Specially Compounded Elastomer
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    EPDM (Type P2)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3602-1065
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 450 °F
  • Physical Resistance
    Oil
  • Reinforcement Material
    Braided, steel wire
  • Standards Met
    ARPM Class C
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P2
  • Typical Applications
    Industrial
  • UPC_NO
    072053216196
  • Working Pressure
    17.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)