Motion
6X100 WATER 125D

GATES RUBBER CO
6X100 WATER 125D

Water Master™ (90-150) D Industrial Hose - 6 in Inner Diameter, 8.6 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00355327
MFR #6X100 WATER 125D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 WATER 125D

Water Master™ (90-150) D Industrial Hose - 6 in Inner Diameter, 8.6 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 100 ft Length
Mi Item #00355327
MFR #6X100 WATER 125D

Mfr description
6 WATER MASTER 125D 3137-0890
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    2.07 lbs per ft
  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.38 in
  • Weight
    2.07 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Medium to light–duty water suction/discharge for agricultural, construction and industrial applications. The EPDM tube is specially compounded to handle mild chemicals and a variety of solutions including Lasso*, Lasso II* and Freedom*. (*Registered Trademarks of Monsanto)
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Water Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053644333
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053644333
  • Working Pressure
    8.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)