Motion
8C5X-8RMFA

GATES RUBBER CO
8C5X-8RMFA

723701355 -
Mi Item #00355369
MFR #8C5X-8RMFA
Price$59.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5X-8RMFA

723701355 -
Mi Item #00355369
MFR #8C5X-8RMFA

Mfr description
8C5X-8RMFA STEM
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.62/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    1/2 MFA
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Thread Size 1
    3/4-16
  • Weight
    0.52 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Tube
  • End Type 1
    MFA
  • Fitting Shape
    Straight
  • Fitting Type
    Flareless Tube
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053169584
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    24 °
  • Seal Type
    Compression
  • Swivel
    No
  • UPC_NO
    072053169584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)