Motion
10C5-10RMFA

GATES RUBBER CO
10C5-10RMFA

Hose End - Steel Material, 1/2 in Hose ID, Tube
Mi Item #00355370
MFR #10C5-10RMFA
Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-10RMFA

Hose End - Steel Material, 1/2 in Hose ID, Tube
Mi Item #00355370
MFR #10C5-10RMFA

Mfr description
10C5-10RMFA STEM
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.54/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • End Size/Type
    5/8 MFA
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    1.4800 in, 37.60 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.7700 in
  • Size
    0.5000 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.73 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Tube
  • End Type 1
    MFA
  • Fitting Shape
    Straight
  • Fitting Type
    Flareless Tube
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053169591
  • Material
    Steel
  • Mating Angle
    24 °
  • Seal Type
    Compression
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    No
  • UPC_NO
    072053169591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)