Motion
5/8X500 PLANT+ 250

GATES RUBBER CO
5/8X500 PLANT+ 250

Plant Master™ Plus™ Industrial Hose - 5/8 in Inner Diameter, 250 psi Working Pressure, Air & Water Hose Type, Specially compounded elastomer - Type B1 Tube Material, EPDM - Type P Cover Material, 500 ft Length
MI ITEM #00355390
MFR #5/8X500 PLANT+ 250
List Price$7.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/8X500 PLANT+ 250

Plant Master™ Plus™ Industrial Hose - 5/8 in Inner Diameter, 250 psi Working Pressure, Air & Water Hose Type, Specially compounded elastomer - Type B1 Tube Material, EPDM - Type P Cover Material, 500 ft Length
MI ITEM #00355390
MFR #5/8X500 PLANT+ 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.93/ft for your price

Overview

Mfr description
5/8 PLANT MASTER PLUS 250
  • Working pressure: 1,72 to 1,38 Mpa
  • Design factor: 3:1

Specifications

  • Hose Type
    Air & Water Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    20 inHg
  • Working Pressure
    250 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
  • Inner Tube Material
    Type B1 - Specially Compounded Elastomer
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -40 to 200 °F
  • Color
    Black
  • Minimum Bend Radius
    5.0 in
  • Length
    500 ft
  • Standards Met
    ARPM Class B, SAE
  • Harmonization Code
    4009.31.0000
  • Manufacturer Upc Number
    072053661842
  • UPC_NO
    072053661842
  • Manufacturer Catalog
  • Hose Weight
    0.30 lbs per ft
  • Tube Material
    Specially compounded elastomer - Type B1
  • Weight
    0.28 lbs
  • Cover Color
    Red
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text