Motion
1-1/2X200 PLANT+ 250

GATES RUBBER CO
1-1/2X200 PLANT+ 250

Plant Master™ Plus™ Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 200 ft Length
MI ITEM #00355406
MFR #1-1/2X200 PLANT+ 250
Price$8.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X200 PLANT+ 250

Plant Master™ Plus™ Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 200 ft Length
MI ITEM #00355406
MFR #1-1/2X200 PLANT+ 250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.81/ft

Specifications

Dimensions

  • Hose Weight
    0.79 lbs per ft
  • Length
    200 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.98 in
  • Segment Length Range
    50 to 300 ft
  • Weight
    0.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Cover Color
    Red
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Type B1 - Specially Compounded Elastomer
  • Manufacturer Catalog
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 200 °F
  • Physical Resistance
    Heat
  • Reinforcement Material
    Textile
  • Standards Met
    ARPM Class B, SAE
  • Tube Color
    Black
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053212914
  • Working Pressure
    250 psi

Overview

Mfr description
1 1/2 PLANT MASTER PLUS 250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text