Motion
10C5E-10RMFA

GATES RUBBER CO
10C5E-10RMFA

Hose End - Steel Material, 1/2 in Hose ID, Tube
MI ITEM #00355411
MFR #10C5E-10RMFA
Price$60.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5E-10RMFA

Hose End - Steel Material, 1/2 in Hose ID, Tube
MI ITEM #00355411
MFR #10C5E-10RMFA

Mfr description
10C5E-10RMFA STEM
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.45/each

Specifications

Dimensions

  • Dash Size
    10
  • End Size/Type
    5/8 MFA
  • Hose Cut-Off Factor
    1.2700 in, 32.29 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.3400 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.73 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Tube
  • End Type 1
    MFA
  • Fitting Shape
    Straight
  • Fitting Type
    Flareless Tube
  • For Use With
    C5E
  • Manufacturer Upc Number
    072053168891
  • Material
    Steel
  • Mating Angle
    24 °
  • Seal Type
    Compression
  • Standards Met
    DOT FMVSS 106-74 Type AII, DOT FMVSS Type A1
  • Swivel
    No
  • UPC_NO
    072053168891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)