Motion
300-AL-SS
Cam & Groove Coupler - 3 in Male Adapter x 3 in ANSI Flange, Straight
Mi Item #00355447
MFR #300-AL-SS
Price$235.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Male Adapter x 3 in ANSI Flange, Straight
Mi Item #00355447
MFR #300-AL-SS

Mfr description
300AL-SS 3" ADAPTER X 150# ASA FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.72/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • Coupling Connection Type
    Adapter x 150# Flange
  • End 1 Type
    Male Adapter
  • End 2 Type
    ANSI Flange
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)