Motion
1/4XRL FUEL LPG VAPOR 125

GATES RUBBER CO
1/4XRL FUEL LPG VAPOR 125

Fuel Master™ LPG Industrial Hose - 1/4 in Inner Diameter, 8.6 Working Pressure, Low Pressure Vapor Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 700 ft Length
Mi Item #00355509
MFR #1/4XRL FUEL LPG VAPOR 125
Price$3.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4XRL FUEL LPG VAPOR 125

Fuel Master™ LPG Industrial Hose - 1/4 in Inner Diameter, 8.6 Working Pressure, Low Pressure Vapor Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 700 ft Length
Mi Item #00355509
MFR #1/4XRL FUEL LPG VAPOR 125

Mfr description
1/4 FUEL MASTER LPG VAPOR 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.31/ft

Specifications

Dimensions

  • Hose Weight
    0.09 lbs per ft
  • Length
    700 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.53 in
  • Weight
    0.09 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Flexible connector for conveying low–pressure LPG (vapor only) to many types of farm and industrial heating applications; e.g., space heaters.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Low Pressure Vapor Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -30 °F
  • Operating Temperature Range
    -30 to 150 °F
  • Reinforcement Material
    Synthetic textile
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053218251
  • Working Pressure
    8.6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)