Motion
2-1/2X100 FUEL 150SD SMOOTH

GATES RUBBER CO
2-1/2X100 FUEL 150SD SMOOTH

Fuel Master™ 150SD Industrial Hose - 2-1/2 in Inner Diameter, 10.3 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 100 ft Length
MI ITEM #00355517
MFR #2-1/2X100 FUEL 150SD SMOOTH
Price$25.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 FUEL 150SD SMOOTH

Fuel Master™ 150SD Industrial Hose - 2-1/2 in Inner Diameter, 10.3 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 100 ft Length
MI ITEM #00355517
MFR #2-1/2X100 FUEL 150SD SMOOTH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.44/ft

Specifications

Dimensions

  • Hose Weight
    1.76 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.05 in
  • Segment Length Range
    Maximum of 100 ft
  • Weight
    1.49 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Physical Resistance
    Oil
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Standards Met
    ARPM Class A
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Industrial
  • UPC_NO
    072053650259
  • Working Pressure
    10.3

Overview

Mfr description
2 1/2 FUEL MASTER 150SD SMOOTH
  • Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products
  • Ideal for oil field service truck use
  • Service life of transfer hoses can be extended by draining hoses after use
  • Maximum operating pressure: 150 psi
  • Maximum suction: 30” Hg
  • Color: Black with red stripe
  • Price is per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text