Motion
3/8XRL CLEAN WASHDOWN 1000 YLW

GATES RUBBER CO
3/8XRL CLEAN WASHDOWN 1000 YLW

Clean Master™ Industrial Hose - 3/8 in Inner Diameter, 1000 psi Working Pressure, Pressure Wash & Washdown Hose Type, Nitrile Modified Rubber Tube Material, Nitrile Rubber Cover Material, 625 ft Length
Mi Item #00355520
MFR #3/8XRL CLEAN WASHDOWN 1000 YLW
Price$4.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XRL CLEAN WASHDOWN 1000 YLW

Clean Master™ Industrial Hose - 3/8 in Inner Diameter, 1000 psi Working Pressure, Pressure Wash & Washdown Hose Type, Nitrile Modified Rubber Tube Material, Nitrile Rubber Cover Material, 625 ft Length
Mi Item #00355520
MFR #3/8XRL CLEAN WASHDOWN 1000 YLW

Mfr description
3/8 CLEAN MASTER WASHDOWN 1000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/ft

Specifications

Dimensions

  • Hose Weight
    0.18 lbs per ft
  • Length
    625 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.73 in
  • Segment Length Range
    50 to 750 ft
  • Weight
    0.18 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: High–pressure washer operations using mild detergents; ideal for meat, poultry and other food processing plants. Cover is resistant to weather, oil, animal fat, abrasion and heat encountered in food plant cleaning applications.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Type
    Braided Synthetic Fiber Tensile Cord
  • Hose Type
    Pressure Wash & Washdown Hose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Animal Fat, Heat, Oil, Weather
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Modified Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053645101
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)