Motion
2250-6-6S
90° Elbow - 3/8 in Female JIC 37° Flare x 3/8 in Male Pipe Rigid, Steel
MI ITEM #00355567
MFR #2250-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Female JIC 37° Flare x 3/8 in Male Pipe Rigid, Steel
MI ITEM #00355567
MFR #2250-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • Description Keyword
    3/8 in Female JIC 37° Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Overview

Mfr description
2250-6-6S SWIVEL ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought