Motion
5/8X500 PLANT XTREME 250

GATES RUBBER CO
5/8X500 PLANT XTREME 250

Plant Master™ Xtreme™ Industrial Hose - 5/8 in Inner Diameter, 250 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 500 ft Length
Mi Item #00355579
MFR #5/8X500 PLANT XTREME 250
Price$8.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/8X500 PLANT XTREME 250

Plant Master™ Xtreme™ Industrial Hose - 5/8 in Inner Diameter, 250 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 500 ft Length
Mi Item #00355579
MFR #5/8X500 PLANT XTREME 250

Mfr description
5/8 PLANT MASTER XTREME 250
  • R <gt/> 10^6 Ohm, Storage may adversely affect electrical resistance
  • Tube: ARPM (class A) high oil resistance
  • Cover: ARPM (class B) medium oil resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.94/ft

Specifications

Dimensions

  • Hose Weight
    0.27 lbs per ft
  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.98 in
  • Weight
    0.27 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Cover Color
    Red
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile (Type C2)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053662153
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Synthetic textile
  • Standards Met
    ARPM Class A, ARPM Class B
  • Suction
    20 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053662153
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)