Motion
1460X12
USA Sealing Air Brake Connector for Nylon Tubing Sleeve - 3/4 in
Mi Item #00355645
MFR #1460X12
Price$4.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connector for Nylon Tubing Sleeve - 3/4 in
Mi Item #00355645
MFR #1460X12

Mfr description
1460 X 12 SLEEVE
  • Compatible with copper tubing by replacing nut, sleeve, and insert with long nut and spherical sleeve.
  • Easy to assemble, no tube preparation or flaring required.
  • Built in tube support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.21/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Inside Diameter
    0.760 in

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)