Motion
1461X6
Weatherhead 1461x Series Spare Part Nut
MI ITEM #00355647
MFR #1461X6
List Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1461x Series Spare Part Nut
MI ITEM #00355647
MFR #1461X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.70/each for your price

Overview

Mfr description
1461 X 6 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Type
    Air brake nut
  • End 1 Style
    Compression
  • End 1 Size
    3/8 in
  • Material
    Brass
  • Description Keyword
    3/8 in Compression
  • Manufacturer Catalog Number
    1461X6
  • Color
    Brass
  • Width
    0.63 in
  • Height
    0.63 in
  • Length
    0.63 in
  • Manufacturer Upc Number
    725975761359
  • Overall Length
    0.63 in
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text