Motion
1461X10
Weatherhead 1461x Series Spare Part Nut
MI ITEM #00355649
MFR #1461X10
List Price$6.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1461x Series Spare Part Nut
MI ITEM #00355649
MFR #1461X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.27/each for your price

Overview

Mfr description
1461 X 10 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Type
    Air brake nut
  • Material
    Brass
  • Manufacturer Catalog Number
    1461X10
  • Width
    0.94 in
  • Height
    0.94 in
  • Length
    0.77 in
  • Manufacturer Upc Number
    725975704141
  • Overall Length
    0.77 in
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text